Check Availability
  • PHILIPS ADVANCE 

    32W Power Output LED Dimming Driver, 0.20 AAC Output Current, 0-10V Dimming 100 to 3%

  • Item # 404K51
  • Mfr. Model # IZT2P16TLEDSC35I
32W Power Output LED Dimming Driver, 0.20 AAC Output Current, 0-10V Dimming 100 to 3%
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404K51
Mfr. Model # IZT2P16TLEDSC35I
UNSPSC #39111801
Shipping Weight 0.96 lbs
Country of Origin Mexico *
Item LED Dimming Driver
Power Output 32W
Output Voltage 350VDC
Length 9-29/64"
Width 1-43/64"
Height 1-13/64"
Output Current 0.20 AAC
Input Voltage 120 to 277VAC
Input Current 0.31 AAC to 0.13 AAC
Input Power 37
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming 100 to 3%
Ambient Temp. Range -13 Degrees F
Environmental Rating Dry and Damp Locations
Power Factor 0.99
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms