Check Availability
  • PHILIPS ADVANCE 

    24 to 48W Power Output LED Driver, 1.0-2.0 ADC Output Current, 0-10V Dimming, 0.50 AAC Input Current

  • Item # 30YH76
  • Mfr. Model # LEDINTA2000C24DO
24 to 48W Power Output LED Driver, 1.0-2.0 ADC Output Current, 0-10V Dimming, 0.50 AAC Input Current LED Driver,24 V,24-48 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30YH76
Mfr. Model # LEDINTA2000C24DO
UNSPSC #39111801
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 24 to 48W
Output Voltage 24VDC
Length 16-11/16"
Width 1-1/16"
Height 1"
Output Current 1.0-2.0 ADC
Input Voltage 120 to 277VAC
Input Current 0.50 AAC
Input Power 59
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range -4 Degrees to 158 Degrees F
Environmental Rating Dry Location
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms