Check Availability
  • PHILIPS ADVANCE 

    20 to 75W Power Output LED Driver, 0.70-2.0 ADC Output Current, 0-10V Dimming

  • Item # 30YH78
  • Mfr. Model # XI075C200V054XPT1M
20 to 75W Power Output LED Driver, 0.70-2.0 ADC Output Current, 0-10V Dimming LED Driver,27-54 V,20-75 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30YH78
Mfr. Model # XI075C200V054XPT1M
UNSPSC #39111801
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 20 to 75W
Output Voltage 27 to 54VDC
Length 16-5/8"
Width 1-3/16"
Height 1"
Output Current 0.70-2.0 ADC
Input Voltage 120 to 277VAC
Input Current 0.70 AAC
Input Power 87
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range -4 Degrees to 158 Degrees F
Environmental Rating Dry Location
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms