Check Availability
  • PHILIPS ADVANCE 

    20 to 50W Power Output LED Driver, 0.70-1.05 ADC Output Current, 0-10V Dimming

  • Item # 30YH75
  • Mfr. Model # LEDINTA1000C60DB
20 to 50W Power Output LED Driver, 0.70-1.05 ADC Output Current, 0-10V Dimming LED Driver,25-48 V,20-50 W LED Driver,25-48 V,20-50 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30YH75
Mfr. Model # LEDINTA1000C60DB
UNSPSC #39111801
Shipping Weight 0.84 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 20 to 50W
Output Voltage 25 to 48VDC
Length 5"
Width 3"
Height 1-3/16"
Output Current 0.70-1.05 ADC
Input Voltage 120 to 277VAC
Input Current 0.50 AAC
Input Power 59
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range -4 Degrees to 158 Degrees F
Environmental Rating Dry Location
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms