Check Availability
  • PHILIPS ADVANCE 

    150W Power Output LED Driver, 0.53 ADC Output Current, 0-10V Dimming, 0.50, 0.35 AAC Input Current

  • Item # 36UX15
  • Mfr. Model # XH150C053V280CNF1
150W Power Output LED Driver, 0.53 ADC Output Current, 0-10V Dimming, 0.50, 0.35 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UX15
Mfr. Model # XH150C053V280CNF1
UNSPSC #39111801
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 150W
Output Voltage 90 to 280VDC
Length 8-3/8"
Width 2-5/16"
Height 1-31/64"
Output Current 0.53 ADC
Input Voltage 347 to 480VAC
Input Current 0.50, 0.35 AAC
Input Power 167
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range 104 Degrees to 131 Degrees F
Environmental Rating Damp Location
Power Factor 0.95
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms