Check Availability
150W Power Output LED Driver, 1.05 ADC Output Current, 0-10V Dimming
  • PHILIPS ADVANCE 

    150W Power Output LED Driver, 1.05 ADC Output Current, 0-10V Dimming

  • Item # 36UX14
  • Mfr. Model # XI150C105V140CNF1
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36UX14
Mfr. Model # XI150C105V140CNF1
UNSPSC #39111801
Shipping Weight 1.89 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 150W
Output Voltage 44 to 140VDC
Length 8-3/8"
Width 2-23/64"
Height 1-1/2"
Output Current 1.05 ADC
Input Voltage 120 to 277VAC
Input Current 1.40, 0.60, 0.67 AAC
Input Power 169
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range 104 Degrees to 131 Degrees F
Environmental Rating Damp Location
Power Factor 0.95
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition UL Environment Claims Validation

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms