Check Availability
  • PHILIPS ADVANCE 

    1 to 12W Power Output LED Driver, 0.35 ADC Output Current, No Dimming, 0.14 AAC Input Current

  • Item # 4HGL3
  • Mfr. Model # LED120A0350C33F
1 to 12W Power Output LED Driver, 0.35 ADC Output Current, No Dimming, 0.14 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PHILIPS ADVANCE LED driver is compatible with most 12V and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.
Show More Close
 

Technical Specifications

Item # 4HGL3
Mfr. Model # LED120A0350C33F
UNSPSC #39111801
Catalog Page 477
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 1 to 12W
Output Voltage 2.8 to 32.6VDC
Length 9-1/2"
Width 1-11/16"
Height 1-3/16"
Output Current 0.35 ADC
Input Voltage 120VAC
Input Current 0.14 AAC
Input Power 15
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -40 Degrees to 140 Degrees F
Environmental Rating Dry
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions