Check Availability
  • PHILIPS 

    9 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1270 Lumens, 5000K Bulb Color Temp.

  • Item # 32MX94
  • Mfr. Model # 469353
9 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1270 Lumens, 5000K Bulb Color Temp. LED Lamp,T8,9W,5000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instantly turns on with no flicker or buzz and fits into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.
Show More Close
 

Technical Specifications

Item # 32MX94
Mfr. Model # 469353
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 9
Wattage Equivalency 25W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 1270
Color Tuning No
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 36"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation 10.5T8/36-5000 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms