Check Availability
  • PHILIPS 

    8.0 Watts LED Lamp, A19, Medium Screw (E26), 1 EA

  • Item # 448K82
  • Mfr. Model # 463208
8.0 Watts LED Lamp, A19, Medium Screw (E26), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448K82
Mfr. Model # 463208
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.2 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 8.0
Light Technology LED
Light Appearance No Rated Color Temp, Purple
Average Bulb Life 10,000 hr.
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Bulb Primary Application Party Lights
Color Tuning No
Light Distribution 360 Degrees
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 2-1/2"
Light Bulb Dia. 2-3/8"
Bulb Power Source Direct Wired
Bulb Designation BC8A19/LED/PURPLE/ND 120V
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 1 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL and cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.