Check Availability
  • PHILIPS 

    7 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1050 Lumens, 3500K Bulb Color Temp., 1 EA

  • Item # 52ZX60
  • Mfr. Model # 541821
7 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1050 Lumens, 3500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZX60
Mfr. Model # 541821
UNSPSC #39112102
Catalog Page 506
Shipping Weight 0.23 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 7
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 1050
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 24"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 7T8/24-3500 IF 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed, CE, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms