Check Availability
  • PHILIPS 

    7.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 3000K Bulb Color Temp.

  • Item # 462F22
  • Mfr. Model # 471144
7.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462F22
Mfr. Model # 471144
UNSPSC #39112102
Shipping Weight 0.3 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape PAR20
Dimmable Yes
Bulb Housing Glass/Metal
Bulb Base Type Medium Screw (E26)
Watts 7.0
Wattage Equivalency 50W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 40 Degrees
Lumens 500
Bulb Primary Application Flood
Color Tuning No
Light Distribution Narrow Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 3-3/8"
Light Bulb Dia. 2-1/2"
Bulb Power Source Plug and Play
Bulb Designation 7PAR20/LED/F40/830/E26/GL/DIM 120V
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms