Check Availability
  • PHILIPS 

    6.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 3000K Bulb Color Temp.

  • Item # 48WE13
  • Mfr. Model # 463687
6.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips LED retrofit flood lamp installs quickly and without fuss to immediately provide a beautifully lit space with minimized environmental impact. The lamp is engineered for high quality and consistent performance along with reduced energy, maintenance, and re-lamping expense. It provides smooth dimming and instant-On light.
Show More Close
 

Technical Specifications

Item # 48WE13
Mfr. Model # 463687
UNSPSC #39112102
Catalog Page 511
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR20
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 6.0
Wattage Equivalency 50W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 35 Degrees
Lumens 500
Color Tuning Dim to Warm
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 2-1/2"
Bulb Power Source Plug and Play
Bulb Designation 120V PAR20 SO 6W 35D 3000K DIM
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms