Check Availability
  • PHILIPS 

    6.0 Watts LED Lamp, R20, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp.

  • Item # 44ZA83
  • Mfr. Model # 456979
6.0 Watts LED Lamp, R20, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips warm glow LED reflector lamp features an innovative slim design that provides high-quality, energy-efficient light. The plug-and-play, instant-On lamp's comfortable incandescent-like dimming is great for indoor lighting. The lamp is engineered to maintain CRI throughout its entire dimming range. The long, 25,000-hr. average service life helps you reduce your maintenance and energy costs.
Show More Close
 

Technical Specifications

Item # 44ZA83
Mfr. Model # 456979
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape R
Bulb Shape R20
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 6.0
Wattage Equivalency 50W HAL
Bulb Color Temp. 2200-2700K
Light Technology LED
Light Appearance 1000 to 2699K, Very Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Lumens 450
Color Tuning Dim to Warm
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 2-1/2"
Bulb Power Source Plug and Play
Bulb Designation 6R20/LED/827-22/DIM 120V
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms