Check Availability
  • PHILIPS 

    6.0/9.0/18 Watts LED Lamp, A21, Medium Screw (E26), 450/800/1600 Lumens, 2700K Bulb Color Temp.

  • Item # 45TX86
  • Mfr. Model # 459164
6.0/9.0/18 Watts LED Lamp, A21, Medium Screw (E26), 450/800/1600 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-way Philips LED lamp comes on instantly and provides uniform light distribution with smooth dimming down to 5%, for comfortable ambient lighting with minimized environmental impact. The A-shape retrofit lamp installs quickly and without fuss. It is engineered for high quality and consistent performance along with reduced energy, maintenance, and relamping expense.
Show More Close
 

Technical Specifications

Item # 45TX86
Mfr. Model # 459164
UNSPSC #39112102
Shipping Weight 0.41 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A21
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 6.0/9.0/18
Wattage Equivalency 100W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Type Standard
Bulb Beam Angle 310 Degrees
Lumens 450/800/1600
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 5-19/64"
Light Bulb Dia. 2-51/64"
Bulb Power Source Plug and Play
Bulb Designation 18A21/LED/827/3WAY/ND 6/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way Yes
Energy Star Compliant Yes
Standards UL, ANSI, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.