Check Availability
  • PHILIPS 

    5.5 Watts LED Lamp, A15, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp., 1 EA

  • Item # 53XF95
  • Mfr. Model # 462523
5.5 Watts LED Lamp, A15, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XF95
Mfr. Model # 462523
UNSPSC #39112102
Shipping Weight 0.15 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A15
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 5.5
Wattage Equivalency 40W INC/9 to 11W CFL
Bulb Color Temp. 2200-2700K
Light Technology LED
Light Appearance 1000 to 2699K, Very Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 300 Degrees
Lumens 450
Bulb Primary Application General Purpose
Color Tuning Dim to Warm
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-5/8"
Light Bulb Dia. 1-7/8"
Bulb Power Source Direct Wired
Bulb Designation 5.5A15/LED/827-22/E26/CL/DIM 120V
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms