Check Availability
  • PHILIPS 

    42 Watts LED Lamp, A40, Medium Screw (E26), 5000 Lumens, 6500K Bulb Color Temp.

  • Item # 449V05
  • Mfr. Model # 479303
42 Watts LED Lamp, A40, Medium Screw (E26), 5000 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449V05
Mfr. Model # 479303
UNSPSC #39112102
Shipping Weight 0.52 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A40
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 42
Wattage Equivalency 300W INC
Bulb Color Temp. 6500K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Lumens 5000
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 360 Degrees
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 12-1/4"
Light Bulb Dia. 5"
Bulb Power Source Plug and Play
Bulb Designation 42A40/LED/865/P/E26E39/ND 4/1FB
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.