Check Availability
  • PHILIPS 

    40 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 5000 Lumens, 3000K Bulb Color Temp.

  • Item # 53XG05
  • Mfr. Model # 463364
40 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 5000 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TrueForce LED HID Retrofit lamp can be used in your existing fixtures as a direct replacement for metal halide lamps, with no need for any costly fixture rewiring or upgrading.

• Up to 75% energy savings
• Instant on; requires mo warm up time
Show More Close
 

Technical Specifications

Item # 53XG05
Mfr. Model # 463364
UNSPSC #39112102
Catalog Page 489
Shipping Weight 2.6 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (E39)
Watts 40
Wattage Equivalency 150W HPS/150W MH
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 70.0
Bulb Type High Output
Lumens 5000
Bulb Primary Application Post Top
Color Tuning No
Light Distribution Omnidirectional
Voltage 120-277
Indoor/Outdoor Usage Outdoor Only
Max. Overall Bulb Length 10"
Light Bulb Dia. 4-51/64"
Bulb Power Source Direct Wired
Bulb Designation 40ED28/LED/730/ND 120-277V 4/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.