Check Availability
  • PHILIPS 

    4.5 Watts LED Lamp, B11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.

  • Item # 53TX46
  • Mfr. Model # 461871
4.5 Watts LED Lamp, B11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED lamp (light-emitting diode), is more efficient than flourescent lamps. It also offers a longer life span.
Show More Close
 

Technical Specifications

Item # 53TX46
Mfr. Model # 461871
UNSPSC #39112102
Shipping Weight 0.11 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape B
Bulb Shape B11
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Candelabra Screw (E12)
Watts 4.5
Wattage Equivalency 40W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Decorative
Bulb Beam Angle 360 Degrees
Lumens 300
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 1-13/32"
Bulb Power Source Plug and Play
Bulb Designation LED/B11/4.5W/2700K
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 1 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms