Check Availability
  • PHILIPS 

    3500K Troffer Fixture Retrofit Kit, 30 Watts, 120 to 277 Voltage

  • Item # 44ZU56
  • Mfr. Model # 506741
3500K Troffer Fixture Retrofit Kit, 30 Watts, 120 to 277 Voltage LED Retrofit Kit,3500K,3200 lm,30W LED Retrofit Kit,3500K,3200 lm,30W LED Retrofit Kit,3500K,3200 lm,30W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to replace any 2 x 2-ft. or 2 x 4-ft. fluorescent configuration providing the appearance of a new fixture with the energy saving performance of LED. Dimmable volumetric-type troffer enables compliance with ASHRAE and T24.
Show More Close
 

Technical Specifications

Item # 44ZU56
Mfr. Model # 506741
UNSPSC #39111521
Catalog Page 432
Shipping Weight 10.0 lbs
Country of Origin Mexico *
Item Troffer Fixture Retrofit Kit
Nominal Size - Fixtures 2 ft. x 2 ft.
Light Technology LED
Lighting Certification DesignLights Consortium (DLC) Premium
Dimmable Yes
Lumens 3200
Color Temp. 3500K
Color Rendering Index 80.0
Max. Fixture Wattage 30.0
Lumens Per Watt 107.0
Fixture Voltage 120 to 277
Fixture Length 23-7/8"
Fixture Width 23-7/8"
Fixture Height 3"
Fixture Item Troffer Fixture Retrofit Kit
Fixture Warranty 5 yr.
Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser
Fixtures Per Kit 1
Standards UL, DLC
For Use With Existing Linear Fluorescent Luminaires
Fixture Temp. Range 0 Degrees to 95 Degrees F
LED Replacement For U-Bend
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms