Check Availability
  • PHILIPS 

    35 Watts LED Lamp, T8, Single Pin (Fa8), 4000 Lumens, 3500K Bulb Color Temp.

  • Item # 53UG84
  • Mfr. Model # 469247
35 Watts LED Lamp, T8, Single Pin (Fa8), 4000 Lumens, 3500K Bulb Color Temp.
Qty
  • Web Price
    $19.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG84
Mfr. Model # 469247
UNSPSC #39112102
Catalog Page 508
Shipping Weight 1.2 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Single Pin (Fa8)
Watts 35
Wattage Equivalency 86W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 4000
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage 100-277, 347
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 96"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 35T8/96-3500 IF FA8 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards DLC, UL, CE, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms