Check Availability
  • PHILIPS 

    24 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 3500 Lumens, 5000K Bulb Color Temp.

  • Item # 53UG90
  • Mfr. Model # 467159
24 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 3500 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG90
Mfr. Model # 467159
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T5
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Miniature Bi-Pin (G5)
Watts 24
Wattage Equivalency 54W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 3500
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 5/8"
Bulb Power Source Plug and Play
Bulb Designation 24T5 LED/HO/48-5000 IF 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards DLC, UL, CE, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms