Check Availability
  • PHILIPS 

    23 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4000K Bulb Color Temp.

  • Item # 44A194
  • Mfr. Model # 427203
23 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A194
Mfr. Model # 427203
UNSPSC #39112102
Shipping Weight 0.7 lbs
Country of Origin China *
Item LED Linear Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 23
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 85.0
Bulb Type Linear
Bulb Beam Angle 180 Degrees
Lumens 2500
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Requires Separate Driver
Bulb Designation 22.5T8/EXT/48-4000K UNV
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms