Check Availability
  • PHILIPS 

    20 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 6500K Bulb Color Temp.

  • Item # 48WL69
  • Mfr. Model # 463125
20 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips InstantFit LED T8 lamp is a great energy-saving, plug-and-play choice for applications with frequent On/Off cycles. It is also good for locations with mercury-free standards. The lamp fits into existing linear fluorescent fixtures, and operates with compatible instant-start electromagnetic ballasts.
Show More Close
 

Technical Specifications

Item # 48WL69
Mfr. Model # 463125
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 20
Wattage Equivalency 40W LFL
Bulb Color Temp. 6500K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 36,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 2100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 20T12 EM LED/48-6500 IF G 10/1
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms