Check Availability
  • PHILIPS 

    2.7 Watts LED Lamp, B12, Candelabra Screw (E12), 180 Lumens, 2200-2700K Bulb Color Temp.

  • Item # 44ZA84
  • Mfr. Model # 457234
2.7 Watts LED Lamp, B12, Candelabra Screw (E12), 180 Lumens, 2200-2700K Bulb Color Temp. LED Lamp,B12,2700-2200K,2.7W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips warm glow LED candelabra lamp features an innovative slim design that provides high-quality, energy-efficient light. The plug-and-play, instant-On lamp's comfortable incandescent-like dimming is great for indoor lighting. The lamp is engineered to maintain CRI throughout its entire dimming range. The long, 25,000-hr. average service life helps you reduce your maintenance and energy costs.
Show More Close
 

Technical Specifications

Item # 44ZA84
Mfr. Model # 457234
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.15 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape B
Bulb Shape B12
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Candelabra Screw (E12)
Watts 2.7
Wattage Equivalency 25W INC/7W CFL
Bulb Color Temp. 2200-2700K
Light Technology LED
Light Appearance 1000 to 2699K, Very Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Decorative
Lumens 180
Color Tuning Dim to Warm
Voltage 120
Indoor/Outdoor Usage Indoor Only
Light Bulb Dia. 1-1/2"
Bulb Power Source Plug and Play
Bulb Designation 3B12/827-E12 WG 8/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Clear
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms