Check Availability
  • PHILIPS 

    17 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4000K Bulb Color Temp.

  • Item # 48RE89
  • Mfr. Model # 463141
17 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips InstantFit LED T8 lamp is a great energy-saving, plug-and-play choice for applications with frequent On/Off cycles. It is also good for locations with mercury-free standards. The lamp fits into existing linear fluorescent fixtures, and operates with compatible instant-start ballasts.
Show More Close
 

Technical Specifications

Item # 48RE89
Mfr. Model # 463141
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 17
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 2500
Color Tuning No
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 16.5T8/LED/48-4000 IF 10/1 UHO
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -13 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards RoHS, UL Listed, CSA, NSF, DLC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms