Check Availability
  • PHILIPS 

    17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp.

  • Item # 416K92
  • Mfr. Model # 471763
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Affordable, efficient TLED has an integrated driver. The lamp and driver must be replaced at the same time; bypass the ballast, and wire directly to the main power.

• Fixture must be modified and cannot be reversed back to fluorescent
Show More Close
 

Technical Specifications

Item # 416K92
Mfr. Model # 471763
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 17.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 2100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Direct Wired
Bulb Designation 17T8 PRO LED/48-4000 BB G
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards DLC 4.0 Compliant, UL Type B, CE, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms