Check Availability
  • PHILIPS 

    17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp.

  • Item # 32MX85
  • Mfr. Model # 434886
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LED lamp instantly turns on with no flicker or buzz and fits into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.
Show More Close
 

Technical Specifications

Item # 32MX85
Mfr. Model # 434886
UNSPSC #39112102
Shipping Weight 0.6 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 17.0
Wattage Equivalency 25W/28W/32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 2100
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation 16.5T8/48-4000 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms