Check Availability
  • PHILIPS 

    17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp.

  • Item # 32MX79
  • Mfr. Model # 452664
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp. LED Lamp,T8 U-Bend,17W,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instantly turns on with no flicker or buzz and fits into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.
Show More Close
 

Technical Specifications

Item # 32MX79
Mfr. Model # 452664
UNSPSC #39112102
Shipping Weight 0.64 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 17.0
Wattage Equivalency 32W U-Bend
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 2000
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 22-1/2"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation 16.5T8/24-3000 IF-6U 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms