Check Availability
  • PHILIPS 

    16.5 Watts LED Lamp, PL Horizontal, 4-Pin (2G11), 2100 Lumens, 4000K Bulb Color Temp.

  • Item # 44ZA53
  • Mfr. Model # 456657
16.5 Watts LED Lamp, PL Horizontal, 4-Pin (2G11), 2100 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal energy saving choice for existing 4-pin GX24Q and 2G11 CFL fixtures. Compatible with instant start ballasts. Life is not impacted by On/Off cycling. Provides full-light output in spaces with temperatures down to -4°F. No mercury for nonhazardous waste disposal.
Show More Close
 

Technical Specifications

Item # 44ZA53
Mfr. Model # 456657
UNSPSC #39112102
Catalog Page 488
Shipping Weight 0.39 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PL Horizontal
Bulb Shape PL Horizontal
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 4-Pin (2G11)
Watts 16.5
Wattage Equivalency 40W CFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 40,000 hr.
Color Rendering Index 82.0
Bulb Type Plug-In
Bulb Beam Angle 120 Degrees
Lumens 2100
Color Tuning No
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 22-1/2"
Light Bulb Dia. 1-1/4"
Bulb Power Source Plug and Play
Bulb Designation 16.5PL-LED/24-4000 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed, NSF Certified
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.