Check Availability
  • PHILIPS 

    15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp.

  • Item # 44ZA82
  • Mfr. Model # 464248
15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp. LED Lamp,T8,3000K,15W,160 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for plug-and-play applications with frequent On/Off switching cycles and for buildings that need to be mercury free. Compatible with instant-start and select programmed-start ballasts and fits into existing linear fixtures.
Show More Close
 

Technical Specifications

Item # 44ZA82
Mfr. Model # 464248
UNSPSC #39112102
Shipping Weight 0.53 lbs
Country of Origin Mexico *
Item LED Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 15.0
Wattage Equivalency 25W/28W/32W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 2000
Color Tuning No
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 15T8/48-3000 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms