Check Availability
  • PHILIPS 

    14 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp.

  • Item # 52ZX70
  • Mfr. Model # 469635
14 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZX70
Mfr. Model # 469635
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item LED Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 14
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 2100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 100-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 14T8/48-5000 IF 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed, CE, RoHS Compliant, TAA, DLC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms