Check Availability
  • PHILIPS 

    14 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp.

  • Item # 406T66
  • Mfr. Model # 470096
14 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406T66
Mfr. Model # 470096
UNSPSC #39111704
Catalog Page 508
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 14
Wattage Equivalency 32W T8
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 2000
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage 120-277, 347
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 14T8/48-3000 IF G 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, CE, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms