Check Availability
  • PHILIPS 

    14.0 Watts LED Lamp, A19, 1500 Lumens, 5000K Bulb Color Temp.

  • Item # 48TE45
  • Mfr. Model # 455717
14.0 Watts LED Lamp, A19, 1500 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips instant-On LED lamp provides all-around light with long life and energy savings that make it a smart alternative to incandescent lighting. The mercury-free lamp emits virtually no ultraviolet or infrared radiation. It's a great choice for ambient and decorative lighting in retail, hospitality, food service, residential, and institutional locations.
Show More Close
 

Technical Specifications

Item # 48TE45
Mfr. Model # 455717
UNSPSC #39112102
Shipping Weight 0.19 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable No
Bulb Housing Glass
Watts 14.0
Wattage Equivalency 100W INC/23 to 26W CFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 10,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Lumens 1500
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Bulb Power Source Plug and Play
Bulb Designation A19
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.