Check Availability
  • PHILIPS 

    14.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1800 Lumens, 4000K Bulb Color Temp.

  • Item # 449V01
  • Mfr. Model # 477331
14.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1800 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449V01
Mfr. Model # 477331
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 14.0
Wattage Equivalency 32W T8
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 1800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Direct Wired
Bulb Designation 14T8PRO/48-840/BB18/G 10/1 FB
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms