Check Availability
  • PHILIPS 

    14.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1700 Lumens, 3500K Bulb Color Temp., 1 EA

  • Item # 449U99
  • Mfr. Model # 477323
14.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1700 Lumens, 3500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449U99
Mfr. Model # 477323
UNSPSC #39112102
Catalog Page 507
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 14.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 1700
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage 120-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Direct Wired
Bulb Designation 14T8PRO/48-835/BB17/G 10/1 FB
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms