Check Availability
  • PHILIPS 

    14.0 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 2000 Lumens, 3000K Bulb Color Temp.

  • Item # 449U94
  • Mfr. Model # 476499
14.0 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 2000 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449U94
Mfr. Model # 476499
UNSPSC #39112102
Shipping Weight 0.36 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T5
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Miniature Bi-Pin (G5)
Watts 14.0
Wattage Equivalency 28W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 2000
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 5/8"
Bulb Power Source Plug and Play
Bulb Designation 14T5HE/48-830/IF20/G/DIM 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms