Check Availability
  • PHILIPS 

    12.0 Watts LED Lamp, PAR38, Medium Screw (E26), 950 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 52ZX80
  • Mfr. Model # 529636
12.0 Watts LED Lamp, PAR38, Medium Screw (E26), 950 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 52ZX80
Mfr. Model # 529636
UNSPSC #39112102
Catalog Page 510
Shipping Weight 1.11 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 90W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 950
Bulb Primary Application Flood
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-13/64"
Light Bulb Dia. 4-3/4"
Bulb Power Source Direct Wired
Bulb Designation 12PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant Yes
Standards UL Listed, UL Damp Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.