Check Availability
  • PHILIPS 

    13.5 Watts LED Lamp, PAR38, Medium Screw (E26)

  • Item # 448K86
  • Mfr. Model # 469072
13.5 Watts LED Lamp, PAR38, Medium Screw (E26)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448K86
Mfr. Model # 469072
UNSPSC #39112102
Shipping Weight 0.88 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape PAR38
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 13.5
Light Technology LED
Light Appearance No Rated Color Temp, Blue
Average Bulb Life 10,000 hr.
Bulb Type Reflector
Bulb Beam Angle 40 Degrees
Bulb Primary Application Party Lights
Color Tuning No
Light Distribution 40 Degrees Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-19/32"
Light Bulb Dia. 4-3/4"
Bulb Power Source Plug and Play
Bulb Designation 13.5PAR38/BLUE/FLOOD/ND ULW 1/4
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 1 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL and cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms