Check Availability
  • PHILIPS 

    13.0 Watts LED Lamp, T8-6U, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp.

  • Item # 53YZ42
  • Mfr. Model # 469403
13.0 Watts LED Lamp, T8-6U, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YZ42
Mfr. Model # 469403
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.61 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8-6U
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 13.0
Wattage Equivalency 32W U-Bend
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type U-Bend
Bulb Beam Angle 160 Degrees
Lumens 2100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage 120-277, 347
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 22-1/2"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 13T8/24-5000 IF 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed, CE, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).