Check Availability
  • PHILIPS 

    13.0 Watts LED Lamp, PAR38, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp.

  • Item # 46C242
  • Mfr. Model # 454728
13.0 Watts LED Lamp, PAR38, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips PAR38 LED single optic lamp provides superior lighting aesthetics, including reduced glare, and the enhanced thermal efficiency of AirFlux Technology. Great for general and accent lighting, particularly in retail and hospitality settings, it offers excellent color rendering and won't fade merchandise colors—which helps cut spoilage expense. The lamp's long rated average life, with less frequent re-lamping, helps lower maintenance costs.

• Beam is almost UV/IR free
• RoHS compliant
Show More Close
 

Technical Specifications

Item # 46C242
Mfr. Model # 454728
UNSPSC #39112102
Shipping Weight 1.12 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 13.0
Wattage Equivalency 90W HAL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 900
Color Tuning Dim to Warm
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 5-13/64"
Light Bulb Dia. 4-51/64"
Bulb Power Source Plug and Play
Bulb Designation 120V PAR38 13W 25D 2700K 900 D SO
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms