Check Availability
  • PHILIPS 

    12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1500 Lumens, 3500K Bulb Color Temp.

  • Item # 49H099
  • Mfr. Model # 464214
  • (1)
12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1500 Lumens, 3500K Bulb Color Temp. LED Lamp,T8,Indoor,12W,100-277V,3500K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED lamp is a great choice for saving energy without the obtrusive flickering or buzzing of a normal lamp.
Show More Close
 

Technical Specifications

Item # 49H099
Mfr. Model # 464214
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 12.0
Wattage Equivalency 25W/28W/32W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 1500
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation 14.5T8/48-3500 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms