Check Availability
  • PHILIPS 

    12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1500 Lumens, 3000K Bulb Color Temp.

  • Item # 49H098
  • Mfr. Model # 464206
  • (2)
12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1500 Lumens, 3000K Bulb Color Temp. LED Lamp,T8,Indoor,12W,100-277V,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lamps instantly turn on with no flicker or buzz and fit into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.
Show More Close
 

Technical Specifications

Item # 49H098
Mfr. Model # 464206
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 12.0
Wattage Equivalency 25W/28W/32W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 1500
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation 14.5T8/48-3000 IF 10/1
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms