Check Availability
  • PHILIPS 

    12.0 Watts LED Lamp, PAR30S, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp.

  • Item # 36UW98
  • Mfr. Model # 435321
12.0 Watts LED Lamp, PAR30S, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp. LED Lamp,PAR30S,12W,2700K,35deg.,E26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sleek Philips PAR LED lamp with Crisp White Technology produces brilliant whites and vibrant colors for eye-catching lighting and effects. The superior whites and colors bring out hidden textures and depth in retail settings. Single optic helps increase visual comfort for an improved shopping experience. The lamp's long rated average life, with less frequent re-lamping, helps lower maintenance costs.
Show More Close
 

Technical Specifications

Item # 36UW98
Mfr. Model # 435321
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30S
Dimmable Yes
Bulb Housing Metal
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W HAL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 35 Degrees
Lumens 900
Color Tuning Dim to Warm
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 3-19/32"
Bulb Power Source Plug and Play
Bulb Designation 12PAR30S/F36 2700 DIM AF SO
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms