This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PHILIPS 

    12.0 Watts LED Lamp, PAR30S, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp.

  • Item # 36UW96
  • Mfr. Model # 435297
12.0 Watts LED Lamp, PAR30S, Medium Screw (E26), 900 Lumens, 2700K Bulb Color Temp. LED Lamp,PAR30S,12W,2700K,25deg.,E26

See alternate products available online.

Product Details

Philips LED retrofit flood lamp installs quickly and without fuss to immediately provide a beautifully lit space with minimized environmental impact. The lamp is engineered for high quality and consistent performance along with reduced energy, maintenance, and re-lamping expense. It provides smooth dimming and a warm, white light as soon as it is switched on.
Show More Close
 

Technical Specifications

Item # 36UW96
Mfr. Model # 435297
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30S
Dimmable Yes
Bulb Housing Metal
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W HAL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 900
Color Tuning Dim to Warm
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 3-19/32"
Bulb Power Source Plug and Play
Bulb Designation 12PAR30S/F25 2700 DIM AF SO
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms