Check Availability
  • PHILIPS 

    11.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 825 Lumens, 3500K Bulb Color Temp.

  • Item # 14L965
  • Mfr. Model # 418681
11.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 825 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L965
Mfr. Model # 418681
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item LED Linear Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 11.0
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 35,000 hr.
Color Rendering Index 85.0
Bulb Type Linear
Lumens 825
Color Tuning No
Voltage 100-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 24"
Light Bulb Dia. 1"
Bulb Power Source Requires Separate Driver
Bulb Designation EnduraLED T8 GA 11W/835 24" G13
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms