Check Availability
  • PHILIPS 

    11.0 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 1500 Lumens, 5000K Bulb Color Temp.

  • Item # 449U93
  • Mfr. Model # 476481
11.0 Watts LED Lamp, T5, Miniature Bi-Pin (G5), 1500 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449U93
Mfr. Model # 476481
UNSPSC #39112102
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T5
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Miniature Bi-Pin (G5)
Watts 11.0
Wattage Equivalency 25W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 240 Degrees
Lumens 1500
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Downward
Voltage 100-277, 347
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 36"
Light Bulb Dia. 5/8"
Bulb Power Source Plug and Play
Bulb Designation 11T5HE/36-850/IF15/G/DIM 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms