Check Availability
  • PHILIPS 

    11.0 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 40CP60
  • Mfr. Model # 473843
11.0 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers LED benefits at an affordable price. With a lifetime 10 times longer than incandescents, instant-on light and an inviting lighting effect, this LED is a great replacement for the incandescent, halogens, and CFLs you use every day.
Show More Close
 

Technical Specifications

Item # 40CP60
Mfr. Model # 473843
UNSPSC #39112102
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 11.0
Wattage Equivalency 65W INC/16W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 10,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 100 Degrees
Lumens 650
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 5-13/64"
Bulb Power Source Direct Wired
Bulb Designation 8BR30/LED/827/
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms