Check Availability
  • PHILIPS 

    11.0 Watts LED Lamp, PAR38, Medium Screw (E26), 950 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 40CP57
  • Mfr. Model # 457993
11.0 Watts LED Lamp, PAR38, Medium Screw (E26), 950 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers LED benefits at an affordable price. With a lifetime 10 times longer than incandescents, instant-on light and an inviting lighting effect, this LED is a great replacement for the incandescent, halogens, and CFLs you use every day.
Show More Close
 

Technical Specifications

Item # 40CP57
Mfr. Model # 457993
UNSPSC #39112102
Shipping Weight 0.7 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Dimmable No
Bulb Housing Metal
Bulb Base Type Medium Screw (E26)
Watts 11.0
Wattage Equivalency 90W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 10,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 950
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 5-13/64"
Bulb Power Source Direct Wired
Bulb Designation 11PAR38/F25/830
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.