Check Availability
  • PHILIPS 

    10 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 3000K Bulb Color Temp.

  • Item # 52ZX63
  • Mfr. Model # 469569
10 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZX63
Mfr. Model # 469569
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 10
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 160 Degrees
Lumens 1600
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 100-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 10T8/48-3000 IF 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL Listed, CE, RoHS Compliant, TAA, DLC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms