Check Availability
  • PHILIPS 

    10 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 5000K Bulb Color Temp.

  • Item # 406T73
  • Mfr. Model # 474007
10 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1600 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406T73
Mfr. Model # 474007
UNSPSC #39111704
Catalog Page 508
Shipping Weight 0.3 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 10
Wattage Equivalency 32W T8
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 70,000 hr.
Color Rendering Index 82.0
Bulb Type Linear
Bulb Beam Angle 180 Degrees
Lumens 1600
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage 120-277, 347
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation 10T8 LED/48-5000 IF 1PK 10/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 7 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards DLC 4.0 Compliant, UL, CE, RoHS
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms